Shop All Electrical Tapes
3M
Electrical Tape, Tan, 1/2"x90yd.
Mfr # 3M 44HT 0.563 X 90YD
Zoro # G5543371
product price: $16.49
/ea
Sold in multiples of 19 for $313.31
$313.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 266 Degrees F
- Material Thermosetting Rubber (Adhesive), Composite Film (Backing)
- Tape Tensile Strength 40 lb./in.
- Width 9/16"
- Length 90 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 44HT 0.563 X 90YD
- Zoro # G5543371
- UPC # 888519304075
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 9/16" |
Length | 90 yd. |
Details
Performance Temp. | 32 Degrees to 266 Degrees F |
Material | Thermosetting Rubber (Adhesive), Composite Film (Backing) |
Tape Tensile Strength | 40 lb./in. |
Color | Translucent Caramel |
Item | Electrical Tape,Tan,1/2"x90yd. |
Features | High Tack Adhesive for Quick Hold Applications; High Electrical Resistance |
Adhesion Strength | 80 oz./in. |
Tape Thickness | 5.5 mil |
Description
Electrical Tape,Tan,1/2 In.x90yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Potable Water Cooler Tape (PWCT)
- LOCTITE PL Premium 28 Oz. Polyurethane Construction Adhesive (1390594)
- LOCTITE Mixing Nozzle, A Style, 6 in Long, For 1;1 / 2:1/ 4:1 Mixing Ratios, 10 Pk (720230)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 5 Yd (5498)
- 3M Electrical Tape, Yellow, 3/4"X66Ft (54007-10844)
- 3M Splicing Tape, 130C, 1"X30Ft (25Mmx9.1 M)4 (54007-41753)
- 3M Electrical Tape, Blue, 1/2"X20Ft (54007-10240)
- 3M Electrical Tape BROWN (530-BR)
- 3M Electrical Tape, Yellow, 1/2"X20Ft (54007-10257)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., Black (3M 1350 0.75" x 72 yds Black)
- 3M Electrical Tape, 8 mil, 3/4" x 60 ft., PK20 (2520-3/4x60FT)
- 3M Electrical Tapes