Shop All Wire Markers
3M Electrical
Tape Refill, Preprinted Label, Orange, PK50
Mfr # SDR-OR
Zoro # G4783261
product price: $229.99
/pk 50, $4.60/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend (Blank)
- Color Orange
- Material Adhesive: Acrylic
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Electrical
- MFR # SDR-OR
- Zoro # G4783261
- UPC # 00054007094289
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.22 in |
Details
Item | Wire Marker Tape Refill |
Legend | (Blank) |
Color | Orange |
Material | Adhesive: Acrylic |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | Orange |
Uses Dispenser | Mfr. No. STD |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Marker Attachment Style | Self-Adhesive |
No. of Labels | 1 |
Label Material | Polyester Film |
Rolls per Legend | 1 |
Description
Wire Marker Tape Refill, Preprinted, Legend (Blank), Color Orange, Material Polyester Film, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.22 in, Marker Attachment Style Self-Adhesive, No. of Labels 1, Label Material Polyester Film, Background Color Orange, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Exit Sign (M779R)
- NATIONAL MARKER CO Bilingual Vinyl Sign - Danger Do Not Enter Authorized Personnel Only (ESD200PB)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-581-WT)
- MARCO Ultralite Blast Suit - XX-Large (1029504)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-09 (SPB-09)
- PANDUIT Rack Grounding Yellow Tag Kit, 10 tags & (LTYK)
- BRADY ClipSleeve Wire Markers Size 10 Nylon 16 AWG - 14 AWG, 3 Pack of 300 Each, 300PK (SCN10-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK5 (WM-1-33-VP)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T038X000YKM-BK)
- 3M Electrical Wire Markers