Shop All Electrical Tapes
3M
Electrical Tape, Clear, 9" x 60 yd.
Mfr # 1139
Zoro # G5826497
product price: $336.99
/ea
Sold in multiples of 2 for $673.98
Free Shipping & Returns
$673.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 311 Degrees F
- Material Acrylic (Adhesive), Filament Reinforced (Backing)
- Tape Tensile Strength 225 lb/in
- Color Translucent
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1139
- Zoro # G5826497
- UPC # 888519307533
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 9" |
Length | 60 yd. |
Details
Performance Temp. | 32 Degrees to 311 Degrees F |
Material | Acrylic (Adhesive), Filament Reinforced (Backing) |
Tape Tensile Strength | 225 lb/in |
Color | Translucent |
Features | UL Recognized; Solvent Resistant without Thermosetting; High Breaking Strength; Suitable for Heavy Duty Air and Oil Filled Transfer Applications, Reinforcements, Holding and Separating Ground Insulation, Bundling Motor Coils and Coil Covering |
Item | Electrical Tape,Clear,9" x 60 yd. |
Adhesion Strength | 35 oz./in. |
Tape Thickness | 6.5 mil |
Duct Tape Grade | P400 |
Description
Electrical Tape,Clear,9 In. x 60 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC-UNIVERSAL GLUE Glue, PC-Universal Series, White, 24 hr Full Cure, 8 oz, Bottle (804049)
- FAMOWOOD Walnut 6 Oz. Wood Filler (36141142)
- 3M Masking Tape, 5/16 in. W, PK10 (233+/401+)
- LOCTITE Instant Adhesive, 426 Series, Black, 0.35 oz, Syringe (231339)
- 3M Electrical Tape, 2 mil, 1/2" x 72 yd., Yellow (3M 1318-2 0.5" x 72 yds Yellow)
- 3M Electrical Tape, 8 mil, 3/4" x 60 ft., PK20 (2520-3/4x60FT)
- 3M Electrical Tape, 10 mil, 4"x100 ft., Black, PK12 (10646)
- 3M Electrical Tape, 20 mil, 2" x 100 ft., PK12 (51-UNPRINTED-2x100FT)
- 3M Electrical Tape, Scotch Super 33+ Vinyl Electrical Tape (54007-06132)
- 3M Silicone Electrical Tape, 70, Scotch, 1 in W x 30 ft L, 12 mil thick, Gray, 1 Pack (70)
- SCOTCH 3/4 in. W X 66 ft. L Gray Vinyl Electrical Tape (35-GRAY)
- 3M Electrical Tapes