Shop All Electrical Tapes
3M
Electrical Tape, Clear, 0.75" x 60 yd.
Mfr # 1139
Zoro # G5826287
product price: $25.39
/ea
Sold in multiples of 13 for $330.07
$330.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 311 Degrees F
- Material Acrylic (Adhesive), Filament Reinforced (Backing)
- Tape Tensile Strength 225 lb/in
- Color Translucent
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1139
- Zoro # G5826287
- UPC # 888519307274
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 60 yd. |
Details
Performance Temp. | 32 Degrees to 311 Degrees F |
Material | Acrylic (Adhesive), Filament Reinforced (Backing) |
Tape Tensile Strength | 225 lb/in |
Color | Translucent |
Features | UL Recognized; Solvent Resistant without Thermosetting; High Breaking Strength; Suitable for Heavy Duty Air and Oil Filled Transfer Applications, Reinforcements, Holding and Separating Ground Insulation, Bundling Motor Coils and Coil Covering |
Item | Electrical Tape,Clear,0.75" x 60 yd. |
Adhesion Strength | 35 oz./in. |
Tape Thickness | 6.5 mil |
Duct Tape Grade | P400 |
Description
Electrical Tape,Clear,0.75 In. x 60 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SHOT FLEX SEAL Family of Products Clear Rubber All Purpose Waterproof Sealant 8 oz (FSH8C-4)
- 3M 3M 4936 VHB Tape 1" x 3", Gray, 25 mil, 100PK (4936)
- PROSOURCE Caulk Gun 9In Smth Rod 1/10Gal (SJ0051)
- FLEX SEAL Leak Sealer, 32 oz, Rubber Base, Gray (LFSGRYR32)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Brown, PK100 (35-BROWN-1/2X20FT)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., Black (3M 1350 0.75" x 72 yds Black)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1125)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Orng (500-10869)
- 3M Varnished Cambric Tape, 8 mil, 1" x 108 ft. (2520-1X36YD)
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Yellow (3M 1318-1 0.5" x 72 yds Yellow)
- 3M Electrical Tape, 65 mil, 2" x 10 ft., PK10 (2228-2x10FT)
- 3M Electrical Tapes