Shop All Electrical Tapes
3M
Electrical Tape, Black, 6"x72yd.
Mfr # 3M 1318-1 6 X 72YD-BLACK
Zoro # G5548089
product price: $181.99
/ea
Sold in multiples of 2 for $363.98
Free Shipping & Returns
$363.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 266 Degrees F
- Material Acrylic (Adhesive), Polyester (Backing)
- Tape Tensile Strength 25 lb/in
- Color Black
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 1318-1 6 X 72YD-BLACK
- Zoro # G5548089
- UPC # 888519308295
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 6" |
Length | 72 yd. |
Details
Performance Temp. | Up to 266 Degrees F |
Material | Acrylic (Adhesive), Polyester (Backing) |
Tape Tensile Strength | 25 lb/in |
Color | Black |
Adhesion Strength | 30 oz./in. |
Features | Has Excellent Flagging Resistance and Solvent Resistance, Making It Well Suited for Applications Where Cleaning Solvents and Mineral Oil are Present; Offers Good Wet Grab, Excellent Shelf Life, Smooth, Even Unwind and is Suitable for Printing and Use on Automated Equipment |
Item | Electrical Tape,Black,6"x72yd. |
Tape Thickness | 2.5 mil |
Description
Electrical Tape,Black,6 In.x72yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive, 4799 Series, Black, 5 oz, Tube, 36 PK (4799)
- LOCTITE Threadlocker, LOCTITE 242, Blue, Medium Strength, Liquid, 0.5 mL Capsule (230718)
- 3M 3M 4016 Double Coated Foam Tape 1" circle, White, 25PK (4016)
- KWIK SEAL DAP White Acrylic Latex Kitchen and Bath Adhesive Caulk 5.5 oz (18001)
- 3M Vinyl Tape 471, White, 1 1/2"x3, PK24 (03137)
- 3M Electrical Tape, 10 mil, 3/4"x108 ft., PK48 (66R-BLACK-3/4X36YD)
- 3M Foil Tape, 3/4 In. x 36 Yd., Copper, PK12 (1194, 3/4 x 36 yd)
- 3M Varnished Cambric Tape, 8 mil, 1" x 108 ft. (2520-1X36YD)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1181)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Red (165RD4A)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 20 ft L, 7 mil thick, Black, 10 Pack (19N736)
- 3M Electrical Tapes