Shop All Electrical Tapes
3M
Electrical Tape, Amber, 8" x 36 yd.
Mfr # 92
Zoro # G5792879
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 356 Degrees F
- Material Silicone (Adhesive), Polyimide Film (Backing)
- Tape Tensile Strength 30 lb/in
- Color Amber
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 92
- Zoro # G5792879
- UPC # 888519307106
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 8" |
Length | 36 yd. |
Details
Performance Temp. | 32 Degrees to 356 Degrees F |
Material | Silicone (Adhesive), Polyimide Film (Backing) |
Tape Tensile Strength | 30 lb/in |
Color | Amber |
Features | Exceptional Heating Resistance; Can be Imprinted |
Adhesion Strength | 25 oz./in. |
Item | Electrical Tape,Amber,8" x 36 yd. |
Tape Thickness | 3 mil |
Description
Electrical Tape,Amber,8 In. x 36 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 80 W, 2.5 lb/hr (HE750)
- SCOTCH Rough Surface Extra Strength Painter's Tape, 3" Core, 1.41" x 60.1 yds, Green (206036AP)
- BOTRON CO Polymide Hi-Temp Tape 108ftx3inx0.5in (BK1653)
- ALL-SOURCE 1/2 In. x 20 Ft. Gray Backer Rod (C22HDI)
- 3M Replacement for 3M 1700c-brown-3/4 (1700C-BROWN-3/4 3M)
- 3M Electrical Tape, 10 mil, 1"x100 ft., Black, PK10 (50-UNPRINTED-1X100FT)
- 3M Electrical Tape, 30 mil, 1-1/2"x 15 ft., PK12 (2242-1-1/2X15FT)
- 3M Electrical Tape, 7 mil, 3/4" x 108 ft., PK48 (2510-3/4x36YD)
- 3M Foil Tape, 1/2 In. x 18 Yd., Copper, PK18 (1182-1/2"X18YD)
- 3M Foil Tape, 3/4 In. x 6 Yd., Copper (1125)
- SCOTCH 3M™ 2155 Rubber Splicing Electrical Tape, 30 Mil, 3/4" x 22', Black, 20/Case (T9642155)
- 3M Electrical Tapes