Shop All Electrical Tapes
3M
Electrical Tape, Amber, 6" x 36 yd.
Mfr # 92
Zoro # G5792985
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 356 Degrees F
- Material Silicone (Adhesive), Polyimide Film (Backing)
- Tape Tensile Strength 30 lb/in
- Color Amber
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 92
- Zoro # G5792985
- UPC # 888519012512
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 6" |
Length | 36 yd. |
Details
Performance Temp. | 32 Degrees to 356 Degrees F |
Material | Silicone (Adhesive), Polyimide Film (Backing) |
Tape Tensile Strength | 30 lb/in |
Color | Amber |
Item | Electrical Tape,Amber,6" x 36 yd. |
Features | Exceptional Heating Resistance; Can be Imprinted |
Adhesion Strength | 25 oz./in. |
Tape Thickness | 3 mil |
Description
Electrical Tape,Amber,6 In. x 36 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Duct Tape, Black, Rubber, 48mm W, PK12 (TC600-Black)
- A & I PRODUCTS Thread Sealant Tape, 1/2"x520 3.75" x4" x2.75" (A-47V2193)
- PERMATEX Permatex Automotive Hi Temperature Threadlocker Red 36 mL bottle (27240)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 3 In. Wide x 36 Yards Long, Amber (KPT2-3)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1181)
- 3M Splicing Tape, 30 mil, 1" x 30 ft., Black (23-1"X30')
- 3M Foil Tape, 1/2 In. x 18 Yd., Copper, PK18 (1245-1/2"X18YD)
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (27-3/4"x60yd)
- 3M Vinyl Tape 471, Yellow, 2"x36 y, PK24 (04310)
- 3M EMI Shielding Tape, 2 x 54 ft, Silver, PK5 (1170-2"X18YD)
- 3M Foil Tape, 3/4In, 4 mil, Shiny Silver, PK250 (1120)
- 3M Electrical Tapes