Shop All Electrical Tapes
3M
Electrical Tape, Amber, 2" x 5 yd.
Mfr # 92
Zoro # G5792678
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 356 Degrees F
- Material Silicone (Adhesive), Polyimide Film (Backing)
- Tape Tensile Strength 30 lb/in
- Color Amber
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 92
- Zoro # G5792678
- UPC # 888519307144
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 2" |
Length | 5 yd. |
Details
Performance Temp. | 32 Degrees to 356 Degrees F |
Material | Silicone (Adhesive), Polyimide Film (Backing) |
Tape Tensile Strength | 30 lb/in |
Color | Amber |
Adhesion Strength | 25 oz./in. |
Features | Exceptional Heating Resistance; Can be Imprinted |
Item | Electrical Tape,Amber,2" x 5 yd. |
Tape Thickness | 3 mil |
Description
Electrical Tape,Amber,2 In. x 5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Duct Tape, 10 yd L, 188 in W, Realtree Camo (241744)
- ROCKITE Anchoring Cement 1 lb (10001)
- NEWBORN Dual Thrust Caulk Gun, Purple, Steel, 10 oz (360-DT)
- VIBRA-TITE Accelerator, Excel 621 Series, Light Amber, 2 fl oz, Bottle (62108)
- 3M Foil Tape, 3/4 In. x 18 Yd., Silver, PK12 (1170-3/4"X18YD)
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Gray (54007-00072)
- 3M Electrical Tape, 30 mil, 3/4" x 15 ft., PK24 (2242-3/4X15FT)
- 3M Foil Tape, 23 In. x 36 In., Copper (1125)
- 3M Cold Weather Electrical Tape (05400716736)
- 3M SCOTCH ELECTRICAL GROUNDING BRAID 1/2IN 15FT OTHER ELECTRICAL COMPONENT (80-6100-0021-0)
- 3M Foil Tape, 1 In. x 18 Yd., Silver, PK9 (1170 1X18)
- 3M Electrical Tapes