Shop All Electrical Tapes
3M
Electrical Tape, 8.5 mil, 3/4"x 108 ft., PK48
Mfr # 88-Super-3/4x36YD
Zoro # G4330042
product price: $756.99
/pk 48, $15.77/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 220 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
- Tape Tensile Strength 20 lb/in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 88-Super-3/4x36YD
- Zoro # G4330042
- UPC # 00054007103233
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3/4 in |
Length | 36 yd |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19 mm |
Metric Tape Length | 32.9 m |
Imperial Tape Length | 108 ft |
Imperial Tape WxL | 3/4 in x 108 ft |
Description
Scotch Vinyl Electrical Tape Super 88 is an 8.5 mil thick, premium grade, all weather tape that is designed to provide a protective jacket and primary electrical insulation for splices up to 600V. The flame retardant tape withstands a temperature range of 0 to 221 F ( 18 to 105 C).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX KEY CHAIN TAPE 1/2 X 6FT (FMHT33706M)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- SCOTCH Palm Trigger (62976199307)
- 3M Painter's Tape, 1 7/16 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 6 Pk (2090-36QC6)
- 3M Electrical Tape, 8.5 mil, 2" x 108 ft., PK12 (88-Super-2x36YD)
- 3M Vinyl Tape 471, White, 1 1/2"x3, PK24 (03137)
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., Black (3M 1350 0.25" x 72 yds Black)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Orange, PK100 (35-ORANGE-1/2)
- 3M Vinyl Tape, 3" x 36 yd., Yellow (764)
- 3M Vinyl Tape, Black, 3" x 36 yd, 5 mil (764 BK 3IN)
- 3M Vinyl Tape, Red, 3"x36 yd, 5.2 mil, PK12 (471 181)
- 3M Electrical Tapes