Shop All Electrical Tapes
3M
Electrical Tape, 8.5 mil, 2" x 108 ft., PK12
Mfr # 88-Super-2x36YD
Zoro # G4330277
product price: $511.99
/pk 12, $42.67/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 220 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
- Tape Tensile Strength 20 lb/in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 88-Super-2x36YD
- Zoro # G4330277
- UPC # 00054007103561
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 2 in |
Length | 36 yd |
Metric Tape Width | 50 mm |
Metric Tape Length | 32.9 m |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 108 ft |
Description
Scotch Vinyl Electrical Tape Super 88 is an 8.5 mil thick, premium grade, all weather tape that is designed to provide a protective jacket and primary electrical insulation for splices up to 600V. Theflame-retardanttape withstands a temperature range of 0 to 221F (-18 to 105C). Scotch Vinyl Electrical Tape Super 88is thicker for heavy-duty use yet highly conformable for a smooth wrap for every application. The pressure-sensitive rubber-based adhesive is compatible with solid dielectric cable insulations, rubber and synthetic splicing compounds as well as epoxy and polyurethane resins. Designed to perform continuously, it can be used for indoor or outdoor applications to inhibit the corrosion of electrical conductors and provide UV protection. Ithas excellent resistanceto abrasion, moisture, alkalis, acidsandcorrosion. Elastic backing and aggressive adhesive provide moisture-tight electrical and mechanical protection with minimum bulk.Use for permanent low voltage primary and secondary insulation, cable jacketing, mechanical protection and padding.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Retaining Compound 609, 8.45 fl oz, 250 ml, Bottle, Green (135513)
- CUSTOM BUILDING PRODUCTS Custom Building Products 1514819 PC38010S-6 Caulk Tile Sanded Haystack- pack of 3 (1514819)
- ZORO SELECT Masking Tape, Paper, Blue, 2", PK24 (TC602-Light Blue)
- 3M High Strength Small Hole Repair (SHR-3-AIO)
- 3M Electrical Tape, 8.5 mil, 3/4"x 108 ft., PK48 (88-Super-3/4x36YD)
- 3M Electrical Tape, 1 mil, 1"x72 yd., White (3M 1350 1" x 72 yds White)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1183, 1 in x 18 yd)
- 3M Electrical Tape, 7 mil, 1/2" x 66 ft., White (27-1/2"X66')
- 3M Vinyl Tape, Red, 3"x36 yd, 5.2 mil, PK12 (471 181)
- 3M Electrical Tape, 20 mil, 1" x 100 ft., PK24 (51-PRINTED-1X100FT)
- 3M Embossed Foil Tape, 4 In x 6 yd., Copper (1345)
- 3M Electrical Tapes