Shop All Electrical Tapes
3M
Electrical Tape, 7 mil, 3/4"x60 ft., Yellow, PK20
Mfr # 2510-3/4x60FT
Zoro # G4330331
product price: $854.99
/pk 20, $42.75/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Performance Temp. Up to 221 Degrees F
- Material Varnish Cambric Fabric
- Tape Tensile Strength 50 lb/in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2510-3/4x60FT
- Zoro # G4330331
- UPC # 00054007417200
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3/4 in |
Length | 60 ft |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 18.3 m |
Metric Tape Width | 19.05 mm |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 3/4 in x 60 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Varnished Cotton Cambric, 3/4 in, 60 ft, 7 mil, 3M(TM), Scotch(R), Series 2510, Yellow, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 220 Degrees F, Voltage Rating Not Rated, Continuous Roll, Non-Adhesive, Package Quantity 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D293)
- TOUCH 'N SEAL Landscape Adhesive Foam, 12 oz, Aerosol Can, Black, R-4 (7565040440)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Bronze, RTV Silicone Base (4045027)
- RECTORSEAL Tru Blu Pipesealnt1.750Z (31780)
- 3M Scotch 88 Super Vinyl Electrical Tape, 0.75" x 66 ft., Black (80610833867)
- 3M Varnished Cotton Cambric Electrical Tape 2520, Scotch, 3/4 in W x 108 ft L, 8 mil, Yellow, 1 Pack (2520-3/4X36YD)
- 3M Electrical Tape, 7 mil, 3/4" x 44 ft., PK100 (33+SUPER-3/4X44FT)
- 3M Replacement for 3M 35-yellow-1/2x20 (35-YELLOW-1/2X20 3M)
- 3M Mastic Tape, 125 mil, 2-1/2" x 3-3/4", PK40 (2229-P-2-1/2X3-3/4IN)
- 3M Electrical Tape, Yellow, 0.47" x 72 yd. (56)
- 3M Vinyl Tape 471, Blue, 1/2"x36 y, PK72 (471)
- 3M Electrical Tapes