Shop All Electrical Tapes
3M
Electrical Tape, 7 mil, 3/4" x 108 ft., PK48
Mfr # 2510-3/4x36YD
Zoro # G5754016
product price: $2,319.99
/pk 48, $48.33/ea
Free Shipping & Returns
$2,319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Performance Temp. Up to 221 Degrees F
- Material Varnish Cambric Fabric
- Tape Tensile Strength 50 lb/in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2510-3/4x36YD
- Zoro # G5754016
- UPC # 00054007106616
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3/4 in |
Length | 36 yd |
Metric Tape Length | 32.9 m |
Metric Tape Width | 19.05 mm |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 3/4 in |
Imperial Tape WxL | 3/4 in x 108 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Varnished Cotton Cambric, 3/4 in, 108 ft, 7 mil, 3M(TM), Scotch(R), Series 2510, Yellow, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 220 Degrees F, Voltage Rating Not Rated, Continuous Roll, Non-Adhesive, Package Quantity 48
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ORIGNL TAPE 1.88x60 3PK (2090-48EP3)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1194)
- DAP FIRE STOP SEALANT 10.1OZ (18806)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71030)
- 3M Electrical Tape, 7 mil, 2"x 108 ft., Yellow, PK16 (2510-2X36YD)
- 3M Electrical Tape, 7 mil, 1" x 108 ft., PK36 (2510-1x36YD)
- 3M Membrane Switch, White, 1-5/8"x60yd. (3M 7993MP 1.625 X 60YD)
- 3M 3/4 ELECTRICAL TAPE (3M6130)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1194)
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., Yellow (3M 1318-1 0.25" x 72 yds Yellow)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Green (GL20G67000)
- 3M Electrical Tapes