Shop All Electrical Tapes
3M
Electrical Tape, 7 mil, 1/4" x 180 ft., PK144
Mfr # 46
Zoro # G5939692
product price: $1,234.99
/pk 144, $8.58/ea
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Transparent
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Rubber Resin
- Tape Tensile Strength 275 lb/in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 46
- Zoro # G5939692
- UPC # 00051138528034
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1/4 in |
Length | 60 yd |
Imperial Tape Length | 180 ft |
Metric Tape Width | 6.35 mm |
Metric Tape Length | 54.86 m |
Imperial Tape Width | 1/4 in |
Imperial Tape WxL | 1/4 in x 180 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Rubber, 1/4 in, 180 ft, 7 mil, 3M(TM), Series 46, Transparent, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 144
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 1 gal. Concrete Gray Concrete Patch (31090)
- ROBERTS Floor Adhesive, 3095 Series, Beige, 4 gal, Pail (3095-4)
- SUPER SEAL Pli-Stix Filler 30Ft Blk (53000)
- WELLER 6Cc Air-Operated Syringe W/ Tape Red Tip (A6T)
- 3M Electrical Tape, 7 mil, 3/4" x 66 ft., White (27-3/4"X66')
- 3M 3/4"x52' Super 33+ Vinyl Electrical Tape (33SUPER52FT)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1194)
- 3M Electrical Tape, 1 mil, 1/2"x108 ft., PK18 (92-1/2-36)
- 3M Vinyl Electrical Tape, 3/4 in W x 20 ft L, 7 mil Thick, Black, Scotch Super 33+, 10 Pk (33+SUPER-3/4X20FT)
- 3M 30 mil, 3/4" x 30 ft. Black Splicing Tape (23-3/4X30FT)
- 3M Mastic Tape, 60 mil, 2" x 6 ft., Black (2234-2X6FT)
- 3M Electrical Tapes