Shop All Electrical Tapes
3M
Electrical Tape, 7 mil, 1/2"x20 ft, Red, PK100
Mfr # 35-RED-1/2X20FT
Zoro # G4330374
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Red
- Performance Temp. Up to 220 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber Resin
- Tape Tensile Strength 17 lb/in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 35-RED-1/2X20FT
- Zoro # G4330374
- UPC # 00054007102243
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1/2 in |
Length | 20 ft |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 20 ft |
Metric Tape Length | 6.1 m |
Imperial Tape WxL | 1/2 in x 20 ft |
Description
Scotch Vinyl Electrical Tape 35 is a 7-mil thick, premium grade color-coding all-weather vinyl insulating tape. It is designed to perform in ambient temperatures up to 221 F (105 C). The tape is conformable for cold weather application down to 14 F (-10 C). It has excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions (including UV exposure). The combination of an elastic PVC backing and aggressive pressure-sensitive rubber-based adhesive provides moisture-tight electrical and mechanical protection. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, Green, 3/4"X66Ft (54007-10851)
- ZORO SELECT Masking Tape, Paper, Blue, PK36 (TC602-1"X60YD-LTBL(CA-36))
- 3M 3M 4646 VHB Tape 2" x 2 Dark Gray, 25 mil, 5PK (4646)
- ROBERTS Floor Adhesive, 1406 Series, Milky White, 16 oz, Bottle (1406-P)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Gray, PK100 (35-GRAY-1/2X20FT)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Brown, PK100 (35-BROWN-1/2X20FT)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Orange, PK100 (35-ORANGE-1/2)
- 3M Replacement for 3M 2229-1x10ft (2229-1X10FT 3M)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., White (3M 1350 0.75" x 72 yds White)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1183, 1 in x 18 yd)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Yellow (19N741)
- 3M Electrical Tapes