Shop All Electrical Tapes
3M
Electrical Tape, 7 mil, 1/2"x20 ft, Green, PK100
Mfr # 10265
Zoro # G4330383
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Performance Temp. Up to 220 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber Resin
- Tape Tensile Strength 17 lb/in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 10265
- Zoro # G4330383
- UPC # 00054007102656
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1/2 in |
Length | 20 ft |
Imperial Tape Width | 1/2 in |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 6.1 m |
Imperial Tape Length | 20 ft |
Imperial Tape WxL | 1/2 in x 20 ft |
Description
Help indicate safety areas with our premium-grade Scotch Vinyl Electrical Tape 35. Its ideal for color-coding motor leads and piping systems as well as phase identification. This 7-mil thick, flame-retardant tape is suitable for electrical applications rated up to 600V, and it holds up in temperatures ranging from 32 to 221 degrees F (0 to 105 degrees C).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan (15D318)
- DAP Glue, Off White, 32 fl oz (25190)
- LOCTITE Dual Cartridge Manual Applicator, Gray, 10:01 Mixing Ratio (1034026)
- GREAT STUFF Spray Foam Sealant, 20 oz, Gray (11073754)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Red, PK100 (35-RED-1/2X20FT)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Orange, PK100 (35-ORANGE-1/2)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Yellow, PK100 (35-YELLOW-1/2X20FT)
- 3M Electrical Tape, 1 mil, 1/2"x108 ft., PK18 (92-1/2-36)
- 3M Safety Stripe Tape 767DC, Red/W, PK12 (767)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Blue (10836-DL-10)
- 3M Electrical Tape, 1-1/2" x 82-1/2 ft., PK30 (1755-1-1/2 x 82-1/2 ft)
- 3M Electrical Tapes