Shop All Electrical Tapes
3M
Electrical Tape, 7 mil, 1/2"x20 ft, Gray, PK100
Mfr # 35-GRAY-1/2X20FT
Zoro # G5508562
product price: $237.99
/pk 100, $2.38/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Gray
- Performance Temp. Up to 220 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber Resin
- Tape Tensile Strength 17 lb/in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 35-GRAY-1/2X20FT
- Zoro # G5508562
- UPC # 00054007102816
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1/2 in |
Length | 20 ft |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 6.1 m |
Imperial Tape Length | 20 ft |
Imperial Tape Width | 1/2 in |
Imperial Tape WxL | 1/2 in x 20 ft |
Description
Help indicate safety areas with our premium-grade Scotch Vinyl Electrical Tape 35. Its ideal for color-coding motor leads and piping systems as well as phase identification. This 7-mil thick, flame-retardant tape is suitable for electrical applications rated up to 600V, and it holds up in temperatures ranging from 32 to 221 degrees F (0 to 105 degrees C).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 10oz / 300ml Adhesive Gun (Tool Only) (DCE560B)
- PERMABASE Board, 8 ft L, 48 in W, 12 in Thick, CementFiberglass Mesh, Gray (50000079)
- INTERTAPE IPG PG505.121 1 in. Pro Grade Masking Tape Bulk (85988)
- 3M Masking Tape, 60 yd. L, PK36 (2460)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Yellow, PK100 (35-YELLOW-1/2X20FT)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Brown, PK100 (35-BROWN-1/2X20FT)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Orange, PK100 (35-ORANGE-1/2)
- 3M Vinyl Electrical Tape, 165, Temflex, 3/4 in W x 60 ft L, 6 mil thick, Blue, 1 Pack (165BL4A)
- 3M Foil Tape, 3/4 In. x 18 Yd., Copper, PK12 (1245 3/4X18)
- 3M Silicone Electrical Tape, 70, Scotch, 1 in W x 30 ft L, 12 mil thick, Gray, 1 Pack (70)
- TAPE IT Green PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-GREEN)
- 3M Electrical Tapes