Shop All Electrical Tapes
3M
Electrical Tape, 7 mil, 1/2"x20 ft, Brown, PK100
Mfr # 35-BROWN-1/2X20FT
Zoro # G5720802
product price: $255.99
/pk 100, $2.56/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Performance Temp. Up to 220 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber Resin
- Tape Tensile Strength 17 lb/in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 35-BROWN-1/2X20FT
- Zoro # G5720802
- UPC # 00054007102991
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1/2 in |
Length | 20 ft |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 30.48 m |
Imperial Tape Length | 20 ft |
Metric Tape Width | 152.4 mm |
Imperial Tape WxL | 1/2 in x 20 ft |
Description
Scotch Vinyl Multi-Colored Electrical Tape 35 is a 7 mil thick, premium grade, electrical tape that comes in various colors. This flame retardant tape is suitable for wire and phase identification, color coding of motor leads and piping systems, and for marking safety areas. This tape is 600V rated and withstands a temperature range of 14 to 221 F (-10 to 105 C).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Retaining Compound, 668 Series, Green, Semi-Solid, No-Drip, 19g Stick (640470)
- POLYKEN Duct Tape, 1.5" x 60 yd., 9 mil, Silver (203)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY0)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1/2 In. Wide x 36 Yards Long (CFT-1/2)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Orange, PK100 (35-ORANGE-1/2)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Green, PK100 (10265)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Gray, PK100 (35-GRAY-1/2X20FT)
- 3M VINYL ELECTRICAL TAPE 3/4 X 66' WHITE (3M10828)
- 3M Vinyl Tape, 3" x 36 yd., Yellow (764)
- 3M Rubber Electrical Tape, 130C, Scotch, 2 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Grn (10851-DL-10)
- 3M Electrical Tapes