Shop All Electrical Tapes
3M
Electrical Tape, 7 mil, 1/2"x20 ft, Blue, PK100
Mfr # 35-BLUE-1/2X20FT
Zoro # G4330365
product price: $244.99
/pk 100, $2.45/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Performance Temp. Up to 220 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber Resin
- Tape Tensile Strength 17 lb/in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 35-BLUE-1/2X20FT
- Zoro # G4330365
- UPC # 00054007102403
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1/2 in |
Length | 20 ft |
Metric Tape Length | 6.1 m |
Metric Tape Width | 12.7 mm |
Imperial Tape Length | 20 ft |
Imperial Tape Width | 1/2 in |
Imperial Tape WxL | 1/2 in x 20 ft |
Description
Insulating Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 1/2 in, 20 ft, 7 mil, 3M(TM), Scotch(R), Series 35, Blue, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 221 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 4 In x 60 yd, 13 mil, Olive Drab (357)
- NMC Black/Yellow 3/4x50 Yds (BT1BY)
- INTERTAPE Pe7 Red 72Mmx55M Plan, Pk16 (PE77255RP)
- ER TAPE Triangle Self Fusing Tape, 2 In, Blk/Blue (GL20B73A00)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, White, PK100 (10232)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Yellow, PK100 (35-YELLOW-1/2X20FT)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Brown, PK100 (35-BROWN-1/2X20FT)
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., White (3M 1350 0.25" x 72 yds White)
- 3M Replacement for 3M 1700c-blue-3/4x66 (1700C-BLUE-3/4X66 3M)
- 3M Foil Tape, 3/4 In. x 18 Yd., Copper, PK12 (1245 3/4X18)
- PERMATEX Liquid Electrical Tape, 85120 (85120)
- 3M Electrical Tapes