Shop All Electrical Tapes
3M
Electrical Tape, 7 mil, 1-1/2"x 108 ft., PK24
Mfr # 2510-1-1/2x36YD
Zoro # G5792044
product price: $2,320.99
/pk 24, $96.71/ea
Free Shipping & Returns
$2,320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Performance Temp. Up to 221 Degrees F
- Material Varnish Cambric Fabric
- Tape Tensile Strength 50 lb/in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2510-1-1/2x36YD
- Zoro # G5792044
- UPC # 00054007107033
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1-1/2 in |
Length | 36 yd |
Metric Tape Length | 32.9 m |
Metric Tape Width | 38.1 mm |
Imperial Tape Width | 1 1/2 in |
Imperial Tape Length | 108 ft |
Imperial Tape WxL | 1 1/2 in x 108 ft |
Description
Scotch Varnished Cambric Tape 2510 is a 7-mil thick conformable tape without adhesive, which allows for easy re-entry and is suitable for bus bar, motor leads and service drop connections. Varnished Cambric tapes are flexible, electrically insulating and moisture resistant with a smooth finish. The tape is made from straight-cut woven cotton cambric fabric that is oil primed and coated with a high-grade yellow electrical insulating varnish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE FIFLEXMESH Wall Repair Patch, 12 in x 12 in, 2 PK (WR-12122)
- DAP Spray Foam Sealant, 20 oz, Tan (7565020012)
- LOCTITE Retaining Compound, 603 Series, Green, Liquid, Press Fit, Oil Tolerant, 50 mL Bottle (231099)
- 3M Transfer Tape, 1/2" W, 36 yd L, Transparent (926)
- 3M Electrical Tape, White, 1.5"x5 yd. (361)
- 3M Electrical Tape, Yellow, 3/4"X66Ft (54007-10844)
- 3M Foil Tape, 23 In. x 36 In., Copper (1125)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1194)
- 3M Embossed Foil Tape, 1/2 In x 6 yd., Copper (1345)
- 3M Electrical Tape, White, 0.75" x 60 yd. (79)
- SCOTCH 3M Temflex 3/4 in. W X 60 ft. L Black Vinyl Electrical Tape (1700-1PK-BB40)
- 3M Electrical Tapes