Shop All Electrical Tapes
3M
Electrical Tape, 6.5 mil, 1/2"x180 ft., PK72
Mfr # 1339, 1/2 in x 60 yd
Zoro # G5535686
Free Shipping & Returns
$1,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Transparent
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Acrylic
- Tape Tensile Strength 275 lb/in
- Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1339, 1/2 in x 60 yd
- Zoro # G5535686
- UPC # 00054007081869
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1/2" |
Length | 60 yd. |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 54.87 m |
Imperial Tape Length | 180 ft |
Imperial Tape Width | 1/2 in |
Imperial Tape WxL | 1/2 in x 180 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Acrylic, 1/2 in, 180 ft, 6.5 mil, 3M(TM), Series 1339, Transparent, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC642-1" X 54FT)
- GORILLA GLUE Glue, Light Tan, 16 oz (ADHGG12)
- TOWER SEALANTS Accelerator White Modified Siliconized Acrylic Sealant 10.1 oz (TS-00017)
- 3M Electrical Tape, 2 mil, 1" x 108 ft., PK9 (62, 1 in x 36 yd)
- 3M Electrical Tape, White, 1.25" x 60 yd. (79)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-UNPRINTED-4x100FT)
- 3M Electrical Tape, Orange, 3/4"X66Ft (54007-10869)
- 3M Vinyl Electrical Tape, 165, Temflex, 3/4 in W x 60 ft L, 6 mil thick, White, 1 Pack (165WH4A)
- 3M Foil Tape, 3 In. x 6 Yd., Shiny Silver (1120)
- 3M Electrical Tape, 20 mil, 1" x 100 ft., PK24 (51-PRINTED-1X100FT)
- TAPE IT Green PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-GREEN)
- 3M Electrical Tapes