Shop All Electrical Tapes
3M
Electrical Tape, 5 mil, 3/8" x 108 ft., PK24
Mfr # 61, 3/8 in x 36 yd
Zoro # G6008773
product price: $1,893.99
/pk 24, $78.92/ea
Free Shipping & Returns
$1,893.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Transparent
- Performance Temp. Up to 356 Degrees F
- Material Backing: PTFE Film; Adhesive: Silicone Thermosetting
- Tape Tensile Strength 45 lb/in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 61, 3/8 in x 36 yd
- Zoro # G6008773
- UPC # 00051138482671
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3/8 in |
Length | 36 yd |
Imperial Tape Length | 108 ft |
Metric Tape Length | 32.92 m |
Imperial Tape Width | 3/8 in |
Metric Tape Width | 9.53 mm |
Description
3M PTFE Film Electrical Tape 61 is a PTFE film backed electrical tape. This flame retardant tape is suitable for use on high temperature coils, wire harnesses and capacitors where high dielectric and breaking strength are required. This tape is 600V rated and withstands a temperature range of 32 to 356 F (0 to 180 C).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, White, Temp Range -62 to 350 Degrees F (SB-180 T WH)
- 3M White Duct Tape 3920-WH, 1.88"x20yd, PK12 (3920-WH)
- HARTLINE PRODUCTS Cement Anchor Rockite10# (10010)
- HENKEL 55OZWHT Tub Caulk (2138420)
- 3M Electrical Tape, 8.5 mil, 3/4"x 108 ft., PK48 (88-Super-3/4x36YD)
- 3M Foil Tape, 1/4 In. x 6 Yd., Copper (1181)
- 3M Electrical Tape RED (530-RE)
- 3M Shielding Foil Tape, 4 In. x 6 Yd., Copper (1125)
- 3M Electrical Tape, 30 mil, 1-1/2"x 30 ft., PK12 (130C-1-1/2x30FT)
- 3M Vinyl Tape 471, Blue, 1/2"x36 y, PK72 (471)
- ER TAPE Triangle Self Fusing Tape, 1 In, 0.020 In. (GL20367100)
- 3M Electrical Tapes