Shop All Electrical Tapes
3M
Electrical Tape, 5 mil, 1" x 180 ft., PK36
Mfr # 20-1"X60YDS
Zoro # G5485085
product price: $4,019.99
/pk 36, $111.67/ea
Free Shipping & Returns
$4,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Performance Temp. Up to 311 Degrees F
- Material Backing: Flame Retardant Epoxy Film; Adhesive: Acrylic
- Tape Tensile Strength 45 lb/in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 20-1"X60YDS
- Zoro # G5485085
- UPC # 00051138691769
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 60 yd |
Metric Tape Length | 55 m |
Imperial Tape Length | 180 ft |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Imperial Tape WxL | 1 in x 180 ft |
Description
3M Epoxy Film Electrical Tape Super 20 is a 5 mil thick, high dielectric electrical tape. This flame retardant tape is used as a coil cover, anchor, harnessing, banding, core, layer and crossover insulation. This tape is 600V rated and withstands a temperature range of 32 to 311 F (0 to 155 C).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Gutter & Flashing Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2823398)
- HANDI-FOAM Spray Foam Kit, 2-35 Chnnl Fill HFO, 35 cu (P12046)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (465)
- DAP FIRE STOP SEALANT 10.1OZ (18806)
- 3M Cloth Friction Tape, 1755, Temflex, 3/4 in W x 60 ft L, 13 mil thick, Black, 1 Pack (1755 3/4"X60')
- 3M Electrical Tape, Brown, 3/4"X66Ft (54007-10885)
- 3M Foil Tape, 3/8 In. x 18 Yd., Copper, PK24 (1181-3/8"X18YD)
- 3M #44 Composite Film Electrical Tape, 2in. Wide, Thermosetting Rubber Adhesive, 90 Yard Roll (44-TAN-2X90YDS)
- 3M Foil Tape, 3/4 In. x 36 Yd., Copper, PK12 (1194, 3/4 x 36 yd)
- 3M Replacement for 3M 35-brown-3/4x66ft (35-BROWN-3/4X66FT 3M)
- 3M Insulating Electrical Tape, 600 V, Black (33+-3/4X36YD-1)
- 3M Electrical Tapes