Shop All Electrical Tapes
3M
Electrical Tape, 45 mil, 2-1/2"x2-1/2", PK250
Mfr # 06149-2-1/2X2-1/2IN
Zoro # G5818732
product price: $209.99
/pk 250, $0.84/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 176 Degrees F
- Material Polyvinyl Chloride
- Tape Tensile Strength 20 lb/in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06149-2-1/2X2-1/2IN
- Zoro # G5818732
- UPC # 00051128585986
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 2-1/2 in |
Length | 2 1/2 in |
Metric Tape Width | 63.5 mm |
Metric Tape Length | 64 mm |
Imperial Tape Width | 2 1/2 in |
Imperial Tape Length | 2 1/2 in |
Imperial Tape WxL | 2 1/2 in x 2 1/2 in |
Description
Insulating Electrical Tape, Tape Backing Material Vinyl, 2 1/2 in, 2 1/2 in, 45 mil, Black, Voltage Rating 600 V, Tape Adhesive Material Mastic, 3M(TM), Scotch(R), 06149, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 100 Degrees F, Product Form Squares, Tape Adhesive Format Self-Fusing, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKITE Expansion Cement, 50 lb, Pail, 1 Hr Full Cure Time (10051)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 6 PK (23X752)
- TITEBOND Floor Adhesive, Quick and Thick Series, Light Tan, 24 hr Full Cure, 28 oz, Cartridge (2404)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 3/8” wide x 250' Sterling Seal-1 Spool (EJS1500.375250)
- 3M Vinyl Tape 471, Yellow, 2"x36 y, PK24 (04310)
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (27-3/4"x60yd)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (10828)
- 3M Electrical Tape BLACK (530-BK)
- 3M Electrical Tape, 7 mil, 3/4"x60 ft., Yellow, PK20 (2510-3/4x60FT)
- 3M Foil Tape, 11-1/2 In. x 6 Yd., Copper (1125)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Black Electrical Tape, 10PK (360)
- 3M Electrical Tapes