Shop All Electrical Tapes
3M
ELECTRICAL TAPE 3/4X200""
Mfr # 195
Zoro # G9036506
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.88"
- Features Adhesive
- Duct Tape Type Packaging Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 195
- Zoro # G9036506
- UPC # 21200010446
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1.88" |
Details
Features | Adhesive |
Duct Tape Type | Packaging Tape |
Description
Scotch Super 33+ Vinyl Electrical Tape offers the highest quality available. Long-lasting with superior adhesion and handling in a wide range of temperatures and conditions. Scotch Super 33+ Vinyl Electrical tape provides flexibility and easy handling for all around performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Pipe Thread Sealant, 567, 8.5 fl oz, Tube, Off-White, High-Temp Resistant (2087069)
- RED DEVIL Sealant Silicone Clear 10.1Oz (0787)
- SHURTAPE HVAC Tape, 48 x 110m, 3 mil, Black Printed (DC 181)
- HENRY Henry 425 TileFlex Thinset Mortar - Gray MORTAR GRAY 40LB (425 40LB)
- 3M Electrical Tape, 10 mil, 4"x100 ft., Black, PK12 (10646)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Yellow, 1 Pack (10844)
- 3M Electrical Tape, 1 mil, 1"x72 yd., White (3M 1350 1" x 72 yds White)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Orng (500-10869)
- 3M Shielding Foil Tape, 6 In. x 6 Yd., Copper (1125)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Yellow, PK100 (35-YELLOW-1/2X20FT)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 60 ft., Yellow (19N752)
- 3M Electrical Tapes