Shop All Electrical Tapes
3M
Electrical Tape, 30 mil, 3/4" x 15 ft., PK24
Mfr # 2242-3/4X15FT
Zoro # G4330033
product price: $262.99
/pk 24, $10.96/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 194 Degrees F
- Material Backing: Ethylene Rubber; Adhesive: Rubber Resin
- Tape Tensile Strength 7.5 lb/in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2242-3/4X15FT
- Zoro # G4330033
- UPC # 00054007061656
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 15 ft. |
Metric Tape Width | 19 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Imperial Tape Width | 3/4 in |
Imperial Tape WxL | 3/4 in x 15 ft |
Description
Insulating Electrical Tape, Tape Backing Material Rubber, 3/4 in, 5 yd, 30 mil, Black, Voltage Rating 600 V, Tape Adhesive Material Rubber, 3M(TM), Scotch(R), 2242, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 194 Degrees F, Product Form Continuous Roll, Tape Adhesive Format Self-Fusing, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Floor Adhesive, 1406 Series, Milky White, 16 oz, Bottle (1406-P)
- 3M Scotch High Performance Green Masking Tape 401+ 233+, 36 Mmx55 M (51115-64762)
- USA INDUSTRIALS Sikaflex 227 US 1-Component Polyurethane Sealant Aluminum Gray 300ml Cartridge (SIKA-90906)
- VIBRA-TITE Anaerobic Anaerobic Gasket Maker, 300 mL, 50 mL, Blue, Temp Range 300 °F (70950)
- 3M Electrical Tape, 1 mil, 1" x 108 ft., PK9 (92, 1 in x 36 yd)
- 3M Foil Tape, 3/4 In. x 6 Yd., Copper (1194)
- 3M Replacement for 3M 1700c-green-3/4 (1700C-GREEN-3/4 3M)
- 3M Vinyl Tape, 2" x 36 yd., Yellow (764)
- 3M Foil Tape, 11-1/2 In. x 6 Yd., Copper (1125)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Orng (500-10869)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Orange, PK100 (35-ORANGE-1/2)
- 3M Electrical Tapes