Shop All Electrical Tapes
3M
Electrical Tape, 2.2 mil, 3/4" x 108 ft, PK60
Mfr # 40, 3/4 in x 36 yd
Zoro # G5506636
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Transparent
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Conductive Polymer
- Tape Tensile Strength 20 lb/in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 40, 3/4 in x 36 yd
- Zoro # G5506636
- UPC # 00051138465056
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 36 yd. |
Imperial Tape Length | 108 ft |
Metric Tape Width | 19.1 mm |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 32.9 m |
Description
Conductive Electronics Tape, Tape Backing Material Polyester, 3/4 in, 108 ft, Tape Color Transparent, Tape Sub-Type Anti-Static, Tape Adhesive Material Acrylic, 2.2 mil, 3M(TM), 40, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 20 V, Shielding Effectiveness Not Rated, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID-STATES ASPHALT 3 ft W X 36 ft L Asphalt Mineral Surface Rolled Roofing White (90RRWH)
- GREAT STUFF Insulating Spray Foam Sealant, 12 ox, Aerosol Can, Cream, R-3.7 (00157901)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1/2"X 30ft. (28114)
- HENRY Henry 695 High RH Vinyl Flooring Adhesive 1 Gallon (695 1 Gallon)
- 3M Electrical Insulation Putty, 5 ft, PK12 (SCOTCHFIL)
- 3M Shielding Foil Tape, 6 In. x 6 Yd., Copper (1125)
- 3M Scotch Vinyl Color Coding Electrical Tape 35, 3/4 In X 66 Ft, Blue, (35-3/4X66FT-BL)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Orng (500-10869)
- 3M ELECTRICAL TAPE 3/4X200"" (195)
- 3M Cloth Tape, 1/4x72 yd, 7 mil, Black, PK144 (11, 1/4 in x 72 yd)
- SCOTCH 3M Scotch 3/4 in. W X 66 ft. L Red Vinyl Electrical Tape (10810-DL-2W)
- 3M Electrical Tapes