Shop All Electrical Tapes
3M
Electrical Tape, 2.2 mil, 1/4" x 216 ft, PK36
Mfr # 40-1/4"X72YD
Zoro # G5596762
product price: $399.99
/pk 36, $11.11/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Transparent
- Performance Temp. Up to 130 Degrees C
- Material Backing: Polyester Film; Adhesive: Conductive Polymer
- Tape Tensile Strength 20 lb/in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 40-1/4"X72YD
- Zoro # G5596762
- UPC # 00051138477844
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1/4" |
Length | 72 yd. |
Metric Tape Width | 6.4 mm |
Imperial Tape Length | 216 ft |
Metric Tape Length | 65.8 m |
Imperial Tape Width | 1/4 in |
Description
Conductive Electronics Tape, Tape Backing Material Polyester, 1/4 in, 216 ft, Tape Color Transparent, Tape Sub-Type Anti-Static, Tape Adhesive Material Acrylic, 2.2 mil, 3M(TM), 40, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 20 V, Shielding Effectiveness Not Rated, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Skeleton, Hex Rod, Dripless Feature, Built In Puncture Tool, 7:1 (901088)
- 3M Electrical Tape, 7 mil, 1/2" x 66 ft., White (27-1/2"X66')
- QUIKRETE Self-Lvl Flr Resurf 50Lb (1249-54)
- HENRY Henry 440 Cove Base Adhesive 11OZ (440 11OZ)
- 3M Shielding Foil Tape, 6 In. x 6 Yd., Copper (1125)
- 3M Foil Tape, 1/2 In. x 18 Yd., Copper, PK18 (1245-1/2"X18YD)
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Yellow (3M 1318-1 0.5" x 72 yds Yellow)
- 3M Electrical Tape, White, 1.25" x 60 yd. (79)
- 3M Electrical Tape, 10 mil, 3"x100 ft., Black, PK16 (50-UNPRINTED-3x100FT)
- 3M Mastic Tape, 125 mil, 3-1/4" x 4-1/2", PK10 (2200-3-1/4X4-1/2IN)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 66 ft L, 7 mil thick, Brown, 1 Pack (19N744)
- 3M Electrical Tapes