Shop All Electrical Tapes
3M
Electrical Tape, 2.2 mil, 1/2" x 108 ft, PK90
Mfr # 40PR, 1/2 in x 36 yd
Zoro # G5644116
product price: $937.99
/pk 90, $10.42/ea
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Transparent
- Performance Temp. Up to 130 Degrees C
- Material Backing: Polyester Film; Adhesive: Conductive Polymer
- Tape Tensile Strength 20 lb/in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 40PR, 1/2 in x 36 yd
- Zoro # G5644116
- UPC # 00051138482190
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1/2" |
Length | 36 yd. |
Metric Tape Length | 32.9 m |
Metric Tape Width | 12.7 mm |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 1/2 in |
Description
Conductive Electronics Tape, Tape Backing Material Polyester, 1/2 in, 108 ft, Tape Color Transparent, Tape Sub-Type Anti-Static, Tape Adhesive Material Acrylic, 2.2 mil, 3M(TM), 40PR, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 20 V, Shielding Effectiveness Not Rated, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 2" x 2", Clear, 40 mil, 5PK (4910)
- 3M Duct Tape, 2 x 60 yd, 12.6 mil, Slate Blue (8979)
- PERMATEX Permatex Automotive Hi Temperature Threadlocker Red 36 mL bottle (27240)
- NEWBORN Ratchet Caulk Gun (910-GTR)
- 3M Rubber Electrical Tape, 130C, Scotch, 1 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C 1x30)
- 3M Electrical Tape, 30 mil, 1-1/2"x 30 ft., PK12 (130C-1-1/2x30FT)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Grn (10851-DL-10)
- 3M Electrical Tape, Yellow, 0.47" x 72 yd. (56)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1194)
- 3M Embossed Foil Tape, 2 In x 6 yd., Copper (1345)
- SCOTCH Friction Tape, 20 ft L, 34 in W, PVC Backing, Black (3407)
- 3M Electrical Tapes