Shop All Electrical Tapes
3M
Electrical Tape, 2.2 mil, 1" x 216 ft., PK9
Mfr # 40-1"X72YD
Zoro # G5811136
product price: $376.99
/pk 9, $41.89/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Transparent
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Conductive Polymer
- Tape Tensile Strength 20 lb/in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 40-1"X72YD
- Zoro # G5811136
- UPC # 00051138477813
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 72 yd |
Imperial Tape Length | 216 ft |
Imperial Tape Width | 1 in |
Metric Tape Length | 65.8 m |
Metric Tape Width | 25.4 mm |
Description
3M Tape 40 is an anti static utility tape that is suitable for use in static sensitive areas. It withstands temperatures up to 266 F (130 C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Putty Epoxy Tankweld 1Oz (8217)
- LOCTITE Pipe Thread Sealant 8.5 fl oz, Tube, 577, Yellow, Liquid (2068748)
- SIKAFLEX Sika Pro Select White Polyurethane All Purpose Construction Sealant 10.1 oz (515309)
- 3M 3M 4910 VHB Tape 0.5" circle, Clear, 40 mil, 250PK (4910)
- 3M Vinyl Tape 471, Yellow, 2"x36 y, PK24 (04310)
- 3M Replacement for 3M 33+super-3/4x66ft (33+SUPER-3/4X66FT 3M)
- 3M Electrical Tape, Yellow, 1/2"X20Ft (54007-10257)
- 3M Electroplating Tape, Tan, 3" x 5 yd. (470)
- 3M Glass Cloth Electrical Tape, 69, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (69-3/4"X66')
- 3M Replacement for 3M 1700c-brown-3/4 (1700C-BROWN-3/4 3M)
- DUCK BRAND Electrical Tape, 0.75 inx 50yd, Black, PK3 (299004)
- 3M Electrical Tapes