Shop All Electrical Tapes
3M
Electrical Tape, 20 mil, 4" x 100 ft., PK4
Mfr # 51-UNPRINTED-4x100FT
Zoro # G7527362
product price: $385.99
/pk 4, $96.50/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 176 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
- Tape Tensile Strength 40 lb/in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 51-UNPRINTED-4x100FT
- Zoro # G7527362
- UPC # 00054007428084
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 4 in. |
Length | 100 ft |
Imperial Tape Width | 4 in |
Metric Tape Width | 101.6 mm |
Metric Tape Length | 30.48 m |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 4 in x 100 ft |
Description
3M Scotchrap Vinyl Corrosion Protection Tape 51 is a 20-mil thick tape with PVC backing designed to resist abrasions and punctures. This unprinted, high tack adhesive tape is corrosion and impact-resistant, and can be used on metal piping systems, conduits and fittings both above and below ground. The pressure-sensitive adhesive ensures excellent tacking and high conformability, making it easy to apply without special tools. The flexible PVC backing offers electrical insulation properties, making it highly resistant to UV rays, corrosive saltwater, soil acids, alkalis, salts, chemicals and many types of weather conditions. Choose 3M Scotchrap Vinyl Corrosion Protection Tape 51 when you need a special high-tack adhesive to resist corrosion of metal piping systems, electrical conduit systems and more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SEAL High Temp., Sensor-Safe RTV Silicone Sealant, 3 oz, Red, Temp Range -70 to 650 Degrees F (80726)
- NMC Caution Buried Electric Line Below (ND3 YE)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 2 mL Tube, Fishbowl, Pack 100 (13199)
- FLEX SEAL Family of Products Brown Rubber Spray Sealant 14 oz (FSBRNR20)
- 3M Electrical Tape, 20 mil, 2" x 100 ft., PK12 (51-UNPRINTED-2x100FT)
- 3M Electrical Tape, 20 mil, 6" x 100 ft., PK4 (51-UNPRINTED-6x100FT)
- 3M Electrical Tape, 20 mil, 1" x 100 ft., PK24 (51-UNPRINTED-1x100FT)
- 3M EMI Shielding Tape, 2 x 54 ft, Silver, PK5 (1170-2"X18YD)
- 3M Vinyl Tape 471, Blue, 1/2"x36 y, PK72 (471)
- 3M Shielding Foil Tape, 4 In. x 6 Yd., Copper (1125)
- 3M Replacement for 3M 1700c-yellow-3/4 (1700C-YELLOW-3/4 3M)
- 3M Electrical Tapes