Shop All Electrical Tapes
3M
Electrical Tape, 20 mil, 4" x 100 ft., PK4
Mfr # 51-PRINTED-4X100FT
Zoro # G5541566
product price: $400.99
/pk 4, $100.25/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 176 Degrees F
- Material Backing: Vinyl; Adhesive: Pressure Sensitive Rubber
- Tape Tensile Strength 40 lb/in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 51-PRINTED-4X100FT
- Zoro # G5541566
- UPC # 00054007428046
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 4 in. |
Length | 100 ft |
Imperial Tape Width | 4 in |
Metric Tape Width | 101.6 mm |
Metric Tape Length | 30.48 m |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 4 in x 100 ft |
Description
3M Scotchrap Vinyl Corrosion Protection Tape 51 is a premium-grade, 20 mil thick, all-weather tape that ensures excellent tacking and high conformability with a pressure sensitive rubber adhesive. The flexible PVC backing offers good mechanical strength and electrical insulation properties. It is highly resistant to UV rays, corrosive salt water, soil acids, alkalis, salts, chemicals and varying weather conditions. It works on straight pipes, conduits and on the field joints present on mill coated pipes. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Ultra Black RTV Cartridge (PTX24105)
- 3M Vinyl Tape, 3" x 36 yd., Yellow (764)
- DAP 12OZ TPL Expand Foam (7565000033)
- LOCTITE Instant Adhesive, 444 Series, Clear, 0.7 oz, Bottle (135241)
- 3M Electrical Tape, 20 mil, 2" x 100 ft., PK12 (51-PRINTED-2X100FT)
- 3M Electrical Tape, 20 mil, 1" x 100 ft., PK24 (51-PRINTED-1X100FT)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Pink, 1 Pack (35-Pink-3/4x66FT)
- 3M Shielding Foil Tape, 1 In, 2.6 mil, PK250 (1181)
- 3M Glass Cloth Electrical Tape, 69, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (69-3/4"X66')
- 3M Replacement for 3M 1700c-red-3/4x66 (1700C-RED-3/4X66 3M)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20R676BI)
- 3M Electrical Tapes