Shop All Electrical Tapes
3M
Electrical Tape, 20 mil, 2" x 100 ft., PK12
Mfr # 51-UNPRINTED-2x100FT
Zoro # G4330347
product price: $584.99
/pk 12, $48.75/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 176 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
- Tape Tensile Strength 40 lb/in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 51-UNPRINTED-2x100FT
- Zoro # G4330347
- UPC # 00054007428077
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 2 in |
Length | 100 ft |
Metric Tape Length | 30.48 m |
Imperial Tape Width | 2 in |
Imperial Tape Length | 100 ft |
Metric Tape Width | 50.8 mm |
Imperial Tape WxL | 2 in x 100 ft |
Description
3M Scotchrap Vinyl Corrosion Protection Tape 51 is a 20-mil thick, all-weather, PVC-based protective tape with a special high-tack adhesive formulated to resist corrosion of metal piping systems above and below ground, and fittings and joints on all mill-coated pipe and electrical conduit systems. This tape is resistant to exposure to outdoor weathering, including sunlight, and to impact, abrasion, punctures and tears.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKEL Henkel 234790 5 oz Super Glue; E-Z Gel (234790)
- INTERTAPE MASKING TAPE BGE 2.83""W (5104-3)
- 3M Cloth Tape, 3/4x5 yd, 4.5 mil, Light Brown (5151)
- 3M Acrylic Adhesive, DP420 Series, Tan, Dual-Cartridge, 2:01 Mix Ratio, 2 hr Functional Cure (DP420)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-UNPRINTED-4x100FT)
- 3M Electrical Tape, 20 mil, 1" x 100 ft., PK24 (51-UNPRINTED-1x100FT)
- 3M Electrical Tape, 20 mil, 6" x 100 ft., PK4 (51-UNPRINTED-6x100FT)
- 3M 3/4 ELECTRICAL TAPE (3M6130)
- 3M Replacement for 3M 88-super-1-1/2x44 (88-SUPER-1-1/2X44 3M)
- 3M Foil Tape, 1 In. x 36 Yd., Copper, PK12 (1194)
- SCOTCH 3/4" x 12.5 Yds Black Scotch Super 33+ Vinyl Electrical Tape (200NA)
- 3M Electrical Tapes