Shop All Electrical Tapes
3M
Electrical Tape, 20 mil, 1" x 100 ft., PK24
Mfr # 51-PRINTED-1X100FT
Zoro # G5802544
product price: $605.99
/pk 24, $25.25/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 176 Degrees F
- Material Backing: Vinyl; Adhesive: Pressure Sensitive Rubber
- Tape Tensile Strength 40 lb/in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 51-PRINTED-1X100FT
- Zoro # G5802544
- UPC # 00054007428022
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 100 ft. |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 100 ft |
Metric Tape Length | 30.48 m |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 100 ft |
Description
Insulating Electrical Tape, Corrosion-Protection, Vinyl, Tape Adhesive Material Rubber, 1 in, 100 ft, 20 mil, 3M(TM), Scotchrap(TM), Series 51, Black, Minimum Tape Performance Temperature -55 Degrees F, Maximum Tape Performance Temperature 176 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement Abs To Pvc 4Oz (30900)
- OATEY Pipe Sealant, 16 FL OZ MEGALOC PIPE DOPE W/ KEVLAR (15808)
- 3M Cloth Tape, 3/4 In x 5 yd, 5.6 mil, Brown (5451)
- HENRY Henry 549 FeatherFinish Underlayment Patch 7LB (549 7LB)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-PRINTED-4X100FT)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Brown, 1 Pack (10885)
- 3M Foil Tape, 3/4 In. x 18 Yd., Copper, PK12 (1245 3/4X18)
- 3M Electrical Tape, 13 mil, 3/4"x82-1/2 ft., PK60 (1755-3/4)
- 3M Shielding Foil Tape, 1/2 In x 18 yd., PK18 (1345 1/2X18)
- 3M Electrical Tape, Yellow, 1/2"X20Ft (54007-10257)
- QUEENS OF CHRISTMAS Electrical Tape, Orange -10PK (ETAPE-OR-10PK)
- 3M Electrical Tapes