Shop All Electrical Tapes
3M
Electrical Tape, 2 mil, 2" x 72 yd., Yellow
Mfr # 3M 1318-2 2" x 72 yds Yellow
Zoro # G4236032
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Performance Temp. Up to 266 Degrees F
- Material Polyester
- Tape Tensile Strength 50 lb/in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 1318-2 2" x 72 yds Yellow
- Zoro # G4236032
- UPC # 888519062197
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 2" |
Length | 72 yd. |
Tape Core Diameter | 3 in |
Imperial Tape Length | 216 ft |
Imperial Tape Width | 2 in |
Metric Tape Length | 65.84 m |
Metric Tape Width | 50.8 mm |
Imperial Tape WxL | 2 in x 216 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Acrylic, 2 in, 216 ft, 2 mil, 3M(TM), Series 1318-2, Yellow, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFAIR PRODUCTS Cofair Products UBW625 6 in. x 25 ft. White Ultra Bond Instant Self-Adhesive Roof Repair (167051)
- BLACK JACK Gloss Black Patching Cement All-Weather Roof Cement 10 oz (2172-9-66)
- JMK Max Force Household Super Glue 5 pk, 5PK (06-2409)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (1205)
- 3M Electrical Tape, 2 mil, 1/2" x 72 yd., Yellow (3M 1318-2 0.5" x 72 yds Yellow)
- 3M Rubber Electrical Tape, 130C, Scotch, 1 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C 1x30)
- 3M Replacement for 3M 35-yellow-1/2x20 (35-YELLOW-1/2X20 3M)
- 3M Foil Tape, 1 In. x 18 Yd., Silver, PK9 (1170 1X18)
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Blue (54007-10836)
- 3M Electrical Tape PURPLE (530-PU)
- 3M Electrical Tape, 13 mil, 3/4"x82-1/2 ft., PK60 (1755-3/4)
- 3M Electrical Tapes