Shop All Electrical Tapes
3M
Electrical Tape, 2 mil, 1/2" x 108 ft., PK18
Mfr # 62-GRAY-1/2"X36YD
Zoro # G5612695
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Transparent
- Performance Temp. Up to 356 Degrees F
- Material Backing: PTFE Film; Adhesive: Silicone
- Tape Tensile Strength 20 lb/in
- Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 62-GRAY-1/2"X36YD
- Zoro # G5612695
- UPC # 00054007275459
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1/2" |
Length | 36 yd. |
Metric Tape Width | 12.7 mm |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 32.92 m |
Imperial Tape WxL | 1/2 in x 108 ft |
Description
Insulating Electrical Tape, High-Temperature, PTFE, Tape Adhesive Material Silicone, 1/2 in, 108 ft, 4 mil, 3M(TM), Series 62, Transparent, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 356 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSI QUAD MAX Sealant, White 004, 14 to 158 deg F, 95 oz Cartridge (1868688)
- LOCTITE Caulk Adh Allpurp Clear 10Oz (2154740)
- ZORO SELECT Duct Tape, Silver, Rubber, 48mm W, PK12 (TC600-Silver)
- MAKITA LXT 29 oz., Caulk and Adhesive Gun, 18V (XGC01ZC)
- 3M Electrical Tape, 1 mil, 1" x 108 ft., PK9 (92, 1 in x 36 yd)
- 3M Electrical Tape WHITE (530-WH)
- 3M Mastic Tape, 125 mil, 3-3/4" x 6-1/2", PK40 (2229-P-3-3/4X6-1/2IN)
- 3M Embossed Foil Tape, 1 In x 6 yd., Copper (1345)
- 3M Vinyl Electrical Tape, 165, Temflex, 3/4 in W x 60 ft L, 6 mil thick, Blue, 1 Pack (165BL4A)
- 3M Scotch 88 Super Vinyl Electrical Tape, 0.75" x 66 ft., Black (80610833867)
- DUCK BRAND Professional Grade 3/4 in. W X 66 ft. L Gray Vinyl Electrical Tape (299018)
- 3M Electrical Tapes