Shop All Electrical Tapes
3M
Electrical Tape, 2 mil, 1/2" x 108 ft., PK18
Mfr # 60-1/2"X36YD
Zoro # G5603211
product price: $986.99
/pk 18, $54.83/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Transparent
- Performance Temp. Up to 356 Degrees F
- Material Backing: PTFE Film; Adhesive: Silicone
- Tape Tensile Strength 20 lb/in
- Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60-1/2"X36YD
- Zoro # G5603211
- UPC # 00054007275428
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1/2" |
Length | 36 yd. |
Metric Tape Length | 32.92 m |
Imperial Tape Width | 1/2 in |
Metric Tape Width | 12.7 mm |
Imperial Tape Length | 108 ft |
Imperial Tape WxL | 1/2 in x 108 ft |
Description
Insulating Electrical Tape, High-Temperature, PTFE, Tape Adhesive Material Silicone, 1/2 in, 108 ft, 4 mil, 3M(TM), Series 60, Transparent, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 356 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWP Shake and Shingle Sealant 5 gal (TWP210-5)
- HOME IMPROVEMENT 10.1 oz Titebond Metal Roof Sealant; White - Pack of 12 (HO1637971)
- US HARDWARE PUTTY TAPE 1/8X3/4""30'RV (R-010B)
- 3M 3M 4056 Double Coated Foam Tape 6" x 5yd, Black, 1/16" thick (4056)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1183, 1 in x 18 yd)
- 3M Electrical Tape, 2 mil, 1" x 108 ft., PK9 (60-1"X36YD)
- 3M Electrical Tape, 7 mil, 3/4" x 44 ft., PK100 (33+SUPER-3/4X44FT)
- 3M Electrical Tape, Yellow, 2" x 72 yd. (56)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Yellow, 1 Pack (10844)
- 3M Electrical Tape, Green, 1/2"X20Ft (54007-10265)
- GARDNER BENDER Liquid Electrical Tape, Liquid, White, 4 oz Bottle (LTW-400)
- 3M Electrical Tapes