Shop All Electrical Tapes
3M
Electrical Tape, 2 mil, 1" x 108 ft., PK9
Mfr # 60-1"X36YD
Zoro # G5754034
product price: $1,108.99
/pk 9, $123.22/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Transparent
- Performance Temp. Up to 356 Degrees F
- Material Backing: PTFE Film; Adhesive: Silicone
- Tape Tensile Strength 20 lb/in
- Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60-1"X36YD
- Zoro # G5754034
- UPC # 00054007274889
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 36 yd. |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 32.92 m |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 108 ft |
Description
Insulating Electrical Tape, High-Temperature, PTFE, Tape Adhesive Material Silicone, 1 in, 108 ft, 4 mil, 3M(TM), Series 60, Transparent, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 356 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 9
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Raw Umber, 3 PK (M9008-0-1)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 5 mil, Tan (15D450)
- 3M Double Coated Tape GPT-020F, PK11 (GPT-020F)
- 3M 3M 4466W Double Coated Foam Tape 0.75" circle, White, 100PK (4466W)
- 3M Electrical Tape, 2 mil, 1/2" x 108 ft., PK18 (60-1/2"X36YD)
- 3M Electrical Tape PURPLE (530-PU)
- 3M Electrical Arc Proofing Tape, 1-1/2" x 20 ft. (77WHITE-1-1/2X20FT)
- 3M ELECTRICAL TAPE .75X66X7 MIL RED (3M10810)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., Yellow (3M 1350 0.75" x 72 yds Yellow)
- 3M Replacement for 3M 1700c-red-3/4x66 (1700C-RED-3/4X66 3M)
- TAPECASE Foil Tape, 3/4 In. x 6 Yd., Copper (15D565)
- 3M Electrical Tapes