Shop All Electrical Tapes
3M
Electrical Tape, 1.125" x 60 yd.
Mfr # 1339
Zoro # G5790340
product price: $44.65
/ea
Sold in multiples of 8 for $357.20
$357.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Performance Temp. 130 °C
- Material Acrylic (Adhesive), Filament Reinforced (Backing)
- Tape Tensile Strength 275 lb./in.
- Width 584 mm
- Length 60 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1339
- Zoro # G5790340
- UPC # 888519307731
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 584 mm |
Length | 60 yd |
Details
Performance Temp. | 130 °C |
Material | Acrylic (Adhesive), Filament Reinforced (Backing) |
Tape Tensile Strength | 275 lb./in. |
Item | Electrical Tape,1.125" x 60 yd. |
Adhesion Strength | 35 oz./in. |
Features | Polyester Film/Glass Backing Has Excellent Physical and Electrical Characteristics; Back Side of Tape has Special Coating which Allows for an Even, Controlled Unwind; Promotes Permanent Anchoring in Application; Typical Applications Include Lead Anchoring, Banding of Coils, Lead Tape Anchoring and Other Uses where Tensile Strength is Needed |
Tape Thickness | 6.5 mil |
Duct Tape Type | Filament Reinforced Tape |
Tape Adhesive Material | Acrylic |
Description
Electrical Tape,1.125 In. x 60 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC11375-12" X 5YD)
- AA THREAD Red 1/2 in. W X 520 in. L Thread Seal Tape (01440051)
- BIG HORN Glue Bottle & Nozzle Tip (19036)
- 3M Epoxy Adhesive, DP100 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (100)
- 3M Electrical Tape, White, 0.75" x 60 yd. (79)
- 3M Electrical Tape, 7 mil, 1-1/2"x 44 ft., PK100 (33-1-1/2x44FT)
- 3M Splicing Tape, 130C, 3/4"X30Ft (19Mmx9.1 M)4 (54007-41717)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (10828)
- 3M Electrical Tape, White, 2"x5 yd. (361)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1181 1X18)
- 3M Electrical Tape, White, 1" x 60 yd. (27)
- 3M Electrical Tapes