Shop All Electrical Tapes
3M
Electrical Tape, 10 mil, 4"x100 ft., Black, PK12
Mfr # 10646
Zoro # G4330286
product price: $684.99
/pk 12, $57.08/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 176 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
- Tape Tensile Strength 20 lb/in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 10646
- Zoro # G4330286
- UPC # 00054007106463
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 4 in. |
Length | 100 ft |
Imperial Tape Length | 100 ft |
Metric Tape Length | 30.48 m |
Imperial Tape Width | 4 in |
Metric Tape Width | 101.6 mm |
Imperial Tape WxL | 4 in x 100 ft |
Description
Insulating Electrical Tape, Corrosion-Protection, Vinyl, Tape Adhesive Material Rubber, 4 in, 100 ft, 10 mil, 3M(TM), Scotchrap(TM), Series 50, Black, Minimum Tape Performance Temperature -55 Degrees F, Maximum Tape Performance Temperature 176 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Adhesive Dots, SF 7649 Series, Clear, 1/2 in (Round), Dot (135286)
- 3M Electrical Tape, Orange, 1/2"X20Ft (54007-10273)
- GREAT STUFF Smart Dispenser Ivory Polyurethane Insulating Foam Sealant 12 oz (99108860)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (PPTDE-1/4)
- 3M Vinyl Electrical Tape. Super 88, Scotch, 3/4 in L x 66 ft L, 8.5 mil thick, Black, 1 Pack (88-Super-3/4x66FT)
- 3M Glass Cloth Electrical Tape, 69, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (69-3/4"X66')
- 3M Insulating Electrical Tape, 8.5 mil, Blk (Super 88)
- 3M Electrical Tape, 7 mil, 3/4" x 66 ft., White (27-3/4"X66')
- 3M Electrical Tape, 2 mil, 2" x 72 yd., Yellow (3M 1318-2 2" x 72 yds Yellow)
- 3M Electrical Tape, 1 mil, 1"x216 ft., PK36 (54, 1 in x 72 yd)
- GB ELECTRICAL 1/2 X20 ELECTRICAL TAPE ASSORTED (GTPC-550)
- 3M Electrical Tapes