Shop All Electrical Tapes
3M
Electrical Tape, 10 mil, 2"x100 ft., Black, PK24
Mfr # 50-PRINTED-2x100FT
Zoro # G7516467
product price: $655.99
/pk 24, $27.33/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 176 Degrees F
- Material Backing: Polyvinyl Chloride; Adhesive: Pressure Sensitive Rubber Adhesive
- Tape Tensile Strength 20 lb/in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50-PRINTED-2x100FT
- Zoro # G7516467
- UPC # 00054007000136
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 2 in |
Length | 100 ft |
Imperial Tape Width | 2 in |
Metric Tape Width | 50.8 mm |
Imperial Tape Length | 100 ft |
Metric Tape Length | 30.48 m |
Imperial Tape WxL | 2 in x 100 ft |
Description
3M Scotchrap Tape 50 is a premium grade, 10 mil thick, all weather, PVC backing tape. It withstands temperatures of 55 to 176 F ( 48 to 80 C). This high tack adhesive tape offers resistance to corrosion, impact, abrasion and puncture, making it suitable for use on metal piping systems, conduits and fittings both above and below ground.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ06)
- NMC Caution /Cuidado (PT44-2ML)
- 520 LOW VOC BLACK ADHESIVE 1 Pt Brush-Top #520Blv (Black Low Voc) Adhes. 24/Ctn Pk (AAD520004B)
- USA INDUSTRIALS Sikaflex 15LM, Redwood Tan, Low-Modulus Elastomeric Sealant, 300ml Cartridge (SIKA-442139)
- 3M Electrical Tape, 10 mil, 4"x100 ft., Black, PK12 (50-PRINTED-4x100FT)
- 3M Electrical Tape, 10 mil, 1"x100 ft., Black, PK48 (50-UNPRINTED-1X100FT)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1125)
- 3M Shielding Foil Tape, 1/2 In x 18 yd., PK18 (1345 1/2X18)
- 3M Electrical Tape, Yellow, 0.5" x 72 yd. (56)
- 3M Electrical Tape, 10 mil, 6"x100 ft., Black, PK8 (50-UNPRINTED-6x100FT)
- 3M Varnished Cotton Cambric Electrical Tape 2520, Scotch, 3/4 in W x 108 ft L, 8 mil, Yellow, 1 Pack (2520-3/4X36YD)
- 3M Electrical Tapes