Shop All Electrical Tapes
3M
Electrical Tape, 10 mil, 1"x100 ft., Black, PK48
Mfr # 50-UNPRINTED-1X100FT
Zoro # G5784405
product price: $704.99
/pk 48, $14.69/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 176 Degrees F
- Material Backing: Polyvinyl Chloride; Adhesive: Pressure Sensitive Rubber Adhesive
- Tape Tensile Strength 20 lb/in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50-UNPRINTED-1X100FT
- Zoro # G5784405
- UPC # 00054007000143
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 30.48 m |
Imperial Tape WxL | 1 in x 100 ft |
Description
3M Scotchrap Vinyl Corrosion Protection Tape 50 is tough, polyvinyl chloride-based tape that is easy to use and doesn't require special tools to apply. The tape is made with special high-tack adhesives formulated to resist corrosion of metal piping systems above and below ground, fittings and joints on mill-coated pipe, and electrical conduit systems. The pressure-sensitive rubber adhesive provides excellent tacking for a bond that lasts. This durable, black PVC tape is a conformable, 10 mil (0.254 mm) thick tape with electrical insulating properties. The tape performs well in many industrial uses, including commercial construction, industrial construction, irrigation, maintenance and repair operations, mining, residential construction, solar, utility, and wind power. For easy application during every electrical maintenance job, choose 3M Scotchrap Vinyl Corrosion Protection Tape 50.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/8" thick (15D304)
- WIREARMOUR Linerless Rubber Tape 3/4 x 30 (46-130C-3/4X30)
- LOCTITE Retaining Compound, 640 Series, Green, Liquid, High Temperature, Extended Working Time, 250mL Bottle (135521)
- ZORO SELECT Air-Operated Syringe, 30 mL, Taper Tip (Barrel & Stopper Only), High Density Polypropylene, PK 10 (5FVD7)
- 3M Electrical Tape, 10 mil, 2"x100 ft., Black, PK24 (50-PRINTED-2x100FT)
- 3M Electrical Tape, 10 mil, 4"x100 ft., Black, PK12 (50-PRINTED-4x100FT)
- 3M Mastic Tape, 60 mil, 2" x 6 ft., Black (2234-2X6FT)
- 3M Cloth Tape, 1/4 In x 60 yd, 0.7 mil, White (27 1/4)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Orange (165OR4A)
- 3M Electrical Tape, 2 mil, 1/2" x 72 yd., Yellow (3M 1318-2 0.5" x 72 yds Yellow)
- 3M 3/4"x52' Super 33+ Vinyl Electrical Tape (33SUPER52FT)
- 3M Electrical Tapes