Shop All Electrical Tapes
3M
Electrical Tape, 10 mil, 1"x100 ft., Black, PK10
Mfr # 50-UNPRINTED-1X100FT
Zoro # G7607512
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 176 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
- Tape Tensile Strength 20 lb/in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 50-UNPRINTED-1X100FT
- Zoro # G7607512
- UPC # 00054007111498
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 100 ft |
Metric Tape Length | 30.48 m |
Imperial Tape Width | 1 in |
Imperial Tape Length | 100 ft |
Metric Tape Width | 25.4 mm |
Imperial Tape WxL | 1 in x 100 ft |
Description
3M Scotchrap Vinyl Corrosion Protection Tape 50 is tough, polyvinyl chloride-based tape that is easy to use and doesn't require special tools to apply. The tape is made with special high-tack adhesives formulated to resist corrosion of metal piping systems above and below ground, fittings and joints on mill-coated pipe, and electrical conduit systems. The pressure-sensitive rubber adhesive provides excellent tacking for a bond that lasts. This durable, black PVC tape is a conformable, 10 mil (0.254 mm) thick tape with electrical insulating properties. The tape performs well in many industrial uses, including commercial construction, industrial construction, irrigation, maintenance and repair operations, mining, residential construction, solar, utility, and wind power. For easy application during every electrical maintenance job, choose 3M Scotchrap Vinyl Corrosion Protection Tape 50.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL 5 gal. Driveway Sealer and Filler, Black Protective Finish, Black (KS0073600-20)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC10110-1" X 5YD)
- LOCTITE Pipe Thread Sealant 8.5 fl oz, Tube, 592, Off-White, Paste (88568)
- LOCTITE Threadlocker 242 - Medium Strength/Blue, 487229 (487229)
- 3M Electrical Tape, 10 mil, 3"x100 ft., Black, PK16 (50-UNPRINTED-3x100FT)
- 3M Electrical Tape, 10 mil, 2"x100 ft., Black, PK24 (50-UNPRINTED-2X100FT)
- 3M Electrical Tape, 10 mil, 6"x100 ft., Black, PK8 (50-UNPRINTED-6x100FT)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Orange (165OR4A)
- 3M Utility Tape, 2.2 mil, 3/4" x 216 ft., Clear (40PR-3/4"X72YD)
- 3M Foil Tape, 1/4 In. x 6 Yd., Copper (1181)
- SCOTCH 24413-BA-6 0.75 in. Vinyl Electrical Tape Black - (3585304)
- 3M Electrical Tapes