Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 3/8"x108 ft., PK24
Mfr # 1205-3/8"X36YD
Zoro # G5735947
product price: $584.99
/pk 24, $24.37/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Amber
- Performance Temp. Up to 311 Degrees F
- Material Backing: Polyimide Film; Adhesive: Acrylic
- Tape Tensile Strength 30 lb/in
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1205-3/8"X36YD
- Zoro # G5735947
- UPC # 00054007274742
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3/8" |
Length | 36 yd. |
Imperial Tape Width | 3/8 in |
Metric Tape Width | 9.52 mm |
Metric Tape Length | 33 m |
Imperial Tape Length | 108 ft |
Imperial Tape WxL | 3/8 in x 108 ft |
Description
Insulating Electrical Tape, High-Temperature, Polyimide, Tape Adhesive Material Acrylic, 3/8 in, 108 ft, 3 mil, 3M(TM), Series 1205, Amber, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 311 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST SYSTEM Adhesv Kit G/5 16Oz (865-16)
- RAPIDFUSE DAP RapidFuse High Strength Glue All Purpose Adhesive, 0.85 oz (00155)
- 3M ELECTRICAL TAPE 1/2X200"" (194NA)
- FAMOWOOD Famowood Maple Wood Filler 1 pt (36021124)
- 3M Electrical Tape, 1 mil, 3/4"x108 ft., PK12 (1205-3/4"X36YD)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Gray (165GY4A)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Purple (165PR4A)
- 3M Cloth Tape, 1 In x 60 yd, 7 mil, White, PK36 (79-WHITE-1"X60YD)
- 3M Electroplating Tape, Tan, 3" x 5 yd. (470)
- 3M Foil Tape, 23 In. x 36 In., Copper (1125)
- ABB Mastic Tape, 6 mil, 7" x 5", Black, PK10 (AC5X7)
- 3M Electrical Tapes