Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 3/4"x72 yd., Yellow
Mfr # 3M 1318-1 0.75" x 72 yds Yellow
Zoro # G4238656
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Acrylic
- Tape Tensile Strength 25 lb/in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 1318-1 0.75" x 72 yds Yellow
- Zoro # G4238656
- UPC # 888519012796
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 72 yd. |
Tape Core Diameter | 3 in |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 216 ft |
Metric Tape Width | 19.05 mm |
Metric Tape Length | 65.84 m |
Imperial Tape WxL | 3/4 in x 216 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Acrylic, 3/4 in, 216 ft, 1 mil, 3M(TM), Series 1318-1, Yellow, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond Kitchen and Bathroom Silicone, Waterproof, 100% Silicone 10.1 fl. oz, Clear (KR100SCLRASS)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- JES INNOVATIONS 20 oz. 12:1 Sausage and Bulk Caulk Gun (SD12-20)
- HERCULES Pipe Thread Sealant Tape, 1/2in W, 500in L (15124)
- 3M ELECTRICAL TAPE 1/2X200"" (194NA)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1125)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Red (10810-DL-2W)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1194)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1245-1"X18YD)
- 3M Electrical Arc Proofing Tape, 1-1/2" x 20 ft. (77WHITE-1-1/2X20FT)
- 3M 30 mil, 3/4" x 30 ft. Black Splicing Tape (23-3/4X30FT)
- 3M Electrical Tapes