Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 3/4"x72 yd., Black
Mfr # 3M 1350 0.75" x 72 yds Black
Zoro # G4290002
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Acrylic
- Tape Tensile Strength 25 lb/in
- Length 72 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 1350 0.75" x 72 yds Black
- Zoro # G4290002
- UPC # 888519003893
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 72 yd. |
Tape Core Diameter | 3 in |
Metric Tape Length | 65.84 m |
Metric Tape Width | 19.05 mm |
Imperial Tape Length | 216 ft |
Imperial Tape Width | 3/4 in |
Imperial Tape WxL | 3/4 in x 216 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Acrylic, 3/4 in, 216 ft, 2.5 mil, 3M(TM), Series 1350F, Black, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Caulk, 10 oz, Cartridge, Almond, Water Base (02102)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 8.5 fl oz, Tube, White, Paste (22152)
- J-B WELD JB Weld 33301 Fiberfix Total Glue; Red - 5 g (33301)
- 3M 3M 4496B Double Coated Foam Tape 12" x 5yd, Black (4496)
- 3M Electrical Tape, 1 mil, 2"x72 yd., White (3M 1350 2" x 72 yds White)
- 3M 3/4 ELECTRICAL TAPE (3M6130)
- 3M Replacement for 3M 130c-1-1/2x30ft (130C-1-1/2X30FT 3M)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1194)
- 3M Tape, Circuit Plating, 1280, Red, 2"x144 yd. (1280 2"X144YDS)
- 3M Electrical Tape, 7 mil, 1" x 108 ft., PK36 (2510-1x36YD)
- GARDNER BENDER Repair Tape, Gray, 1" x 10 ft. (HTP-1010GRY)
- 3M Electrical Tapes