Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 3/4"x216 ft., PK48
Mfr # 54, 3/4 in x 72 yd
Zoro # G5607287
product price: $991.99
/pk 48, $20.67/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Transparent
- Performance Temp. Up to 266 Degrees F
- Material Backing: PET Polyester Film; Adhesive: Rubber Thermosetting
- Tape Tensile Strength 25 lb/in
- Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 54, 3/4 in x 72 yd
- Zoro # G5607287
- UPC # 00051138361020
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 72 yd. |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 216 ft |
Metric Tape Length | 65.8 m |
Metric Tape Width | 19 mm |
Imperial Tape WxL | 3/4 in x 216 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Rubber, 3/4 in, 216 ft, 1 mil, 3M(TM), Series 54, Transparent, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 8 Oz Swan Seal Pjc. W/PTFE (6313006)
- ZINSSER 8 Oz SureGrip All Purpose Adhesive And Wall Size (62008)
- ZORO SELECT Male Luer to 10-32 Male, Plated Brass Silver (G511)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Brown Electrical Tape, 10PK (360BRN)
- 3M ELECTRICAL TAPE 1/2X200"" (194NA)
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (27-3/4"x60yd)
- 3M Electrical Tape, Blue, 1/2"X20Ft (54007-10240)
- 3M Vinyl Tape, 2" x 36 yd., White (764)
- 3M Electrical Tape, 20 mil, 2" x 100 ft., PK12 (51-UNPRINTED-2x100FT)
- 3M Mastic Tape, 125 mil, 3-1/4" x 4-1/2", PK10 (2200-3-1/4X4-1/2IN)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Red, PK100 (35-RED-1/2X20FT)
- 3M Electrical Tapes