Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 3/4"x108 ft., PK12
Mfr # 1205-3/4"X36YD
Zoro # G5804477
product price: $561.99
/pk 12, $46.83/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Amber
- Performance Temp. Up to 311 Degrees F
- Material Backing: Polyimide Film; Adhesive: Acrylic
- Tape Tensile Strength 30 lb/in
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1205-3/4"X36YD
- Zoro # G5804477
- UPC # 00054007275275
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 36 yd. |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 33 m |
Imperial Tape Length | 108 ft |
Metric Tape Width | 19.05 mm |
Imperial Tape WxL | 3/4 in x 108 ft |
Description
Insulating Electrical Tape, High-Temperature, Polyimide, Tape Adhesive Material Acrylic, 3/4 in, 108 ft, 3 mil, 3M(TM), Series 1205, Amber, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 311 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Threadlocker, Medium Strength, All-Purpose, Gel 0.2 oz (24345)
- GORILLA GLUE GLUE, CLEAR GORILLA 3.75 OZ (GOR4537502)
- GE Caulk, 10.1 oz, Cartridge, Clear, Siliconized Acrylic Base (2874546)
- 3M 3M 4052 Double Coated Foam Tape 6" x 5yd, Black, 1/32" thick (4052)
- 3M Electrical Tape, 1 mil, 3/8"x108 ft., PK24 (1205-3/8"X36YD)
- 3M Electrical Tape, White, 1" x 60 yd. (27)
- 3M Replacement for 3M 35-yellow-1/2x20 (35-YELLOW-1/2X20 3M)
- 3M Embossed Foil Tape, 4 In. x 6 Yd., Silver (1267)
- 3M Cloth Tape, 1/4 In x 60 yd, 0.7 mil, White (27 1/4)
- 3M Replacement for 3M 88-super-1-1/2x44 (88-SUPER-1-1/2X44 3M)
- SCOTCH Scotch 0.75 in. x 66 ft. Violet 35 Electrical Tape - Pack of 10, 10PK (T96403510PKV)
- 3M Electrical Tapes