Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 2"x72 yd., Yellow
Mfr # 3M 1350 2" x 72 yds Yellow
Zoro # G4250617
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Acrylic
- Tape Tensile Strength 25 lb/in
- Length 72 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 1350 2" x 72 yds Yellow
- Zoro # G4250617
- UPC # 888519013212
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 2" |
Length | 72 yd. |
Tape Core Diameter | 3 in |
Metric Tape Width | 50.8 mm |
Imperial Tape Length | 216 ft |
Imperial Tape Width | 2 in |
Metric Tape Length | 65.84 m |
Imperial Tape WxL | 2 in x 216 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Acrylic, 2 in, 216 ft, 2.5 mil, 3M(TM), Series 1350F, Yellow, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 600ml Clear Sausage Tube Conversion Kit (DCE5801)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 250 mL Bottle (13125)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1245-1"X18YD)
- GE Spray Foam Sealant, 12 oz, Pale Yellow (2744169)
- 3M Electrical Tape, 7 mil, 3/4" x 66 ft., White (27-3/4"X66')
- 3M Electrical Tape, Yellow, 2" x 72 yd. (56)
- 3M Application Solution, Protection Tape, qt. (56800)
- 3M Foil Tape, 3 In. x 6 Yd., Shiny Silver (1120)
- 3M Foil Tape, 1/4 In. x 6 Yd., Copper (1194)
- 3M Scotch Electrical Tape 35 (10810-Ba-10), Red, 3/4"X66Ftx0.007" (54007-10810)
- 3M Electrical Tape, 1 mil, 1/2"x108 ft., PK18 (92-1/2-36)
- 3M Electrical Tapes