Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 2"x72 yd., Black
Mfr # 3M 1350 2" x 72 yds Black
Zoro # G4240503
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Acrylic
- Tape Tensile Strength 25 lb/in
- Length 72 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 1350 2" x 72 yds Black
- Zoro # G4240503
- UPC # 888519012987
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 2" |
Length | 72 yd. |
Tape Core Diameter | 3 in |
Metric Tape Length | 65.84 m |
Metric Tape Width | 50.8 mm |
Imperial Tape Length | 216 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 216 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Acrylic, 2 in, 216 ft, 2.5 mil, 3M(TM), Series 1350F, Black, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Sealant, 300 mL, Cartridge, Black, Silicone Base (231232)
- PROTAPES Matte Cloth Tape, 1x50yd., FL Green (PRO-GAFF)
- MORTITE Caulking Cord Brn 30' (71510)
- SHURTAPE Tape, Duct Type, 48mm Duct Tape W (PC 619 FLO-48mm x 55m-24 rls/cs)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Green, 1 Pack (10851)
- 3M Foil Tape, 11-1/2 In. x 6 Yd., Copper (1125)
- 3M Foil Tape, 3/4 In. x 6 Yd., Copper (1181)
- 3M Electrical Tape, 13 mil, 3/4"x82-1/2 ft., PK60 (1755-3/4)
- 3M Electrical Tape WHITE (530-WH)
- 3M Electrical Tape, 2.2 mil, 1" x 216 ft., PK9 (40PR 1X72)
- 3M Electrical Tape, 7 mil, 3/4" x 66 ft., White (27-3/4"X66')
- 3M Electrical Tapes