Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 1"x72 yd., Yellow
Mfr # 3M 1350 1" x 72 yds Yellow
Zoro # G4244353
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Acrylic
- Tape Tensile Strength 25 lb/in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 1350 1" x 72 yds Yellow
- Zoro # G4244353
- UPC # 888519013199
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 72 yd. |
Tape Core Diameter | 3 in |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 65.84 m |
Imperial Tape Length | 216 ft |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 216 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Acrylic, 1 in, 216 ft, 2.5 mil, 3M(TM), Series 1350F, Yellow, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, Bright Red (9011-5-0)
- ANTI-SEIZE TECHNOLOGY Multipurpose RTV Silicone Sealant, 8 oz, Aluminum, Temp Range -75 to 450 Degrees F (27089)
- QUICK R Caulk Backer Rod 7/8In X 40Ft (BR78040)
- AMES RESEARCH LABORATORIES AMES BLUE MAX Liquid Rubber Caulk & Sealant - 10.1 oz Tube (BMX10TUBEBE)
- 3M Vinyl Tape 471, Blue, 1/2"x36 y, PK72 (471)
- 3M #44 Composite Film Electrical Tape, 2in. Wide, Thermosetting Rubber Adhesive, 90 Yard Roll (44-TAN-2X90YDS)
- 3M Electrical Tape, 20 mil, 1" x 100 ft., PK24 (51-PRINTED-1X100FT)
- 3M Vinyl Tape 471, Transparent, 2", PK24 (04314)
- 3M Electrical Tape, 2.2 mil, 1" x 216 ft., PK9 (40PR 1X72)
- 3M Replacement for 3M 2229-1x10ft (2229-1X10FT 3M)
- SCOTCH Friction Tape, 20 ft L, 34 in W, PVC Backing, Black (3407)
- 3M Electrical Tapes